Zoro Select
Center-Lock Distorted Thread Reversible Lock Nut, 1/4"-28, Steel, Grade A, Zinc Plated, 7/32 in Ht
Mfr # CLNFI20250-100P
Zoro # G0674974
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Standard Hex Center Lock
- Lock Type Center-Lock Distorted Thread
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
Explore More Products
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 3/8"-24, Steel, Grade A, Zinc Plated, 21/64 in Ht CLNFI20370-100P
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1/2"-20, Steel, Grade A, Zinc Plated, 7/16 in Ht CLNFI20500-050P
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 3/4"-16, Steel, Grade A, Zinc Plated, 41/64 in Ht CLNFI20750-025P
- ZORO SELECT Serrated Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 15/64 in Ht, 100 PK U11610.025.0001
- ZORO SELECT Lock Nut, 3/8"-16, Nylon, Yellow Zinc, 0.335 in Ht, 1000 PK 37NSTY
- ZORO SELECT Conical Washer Lock Nut, #4-40, Steel, Not Graded, Zinc Plated, 5/32 in Ht, 100 PK HNCWI0-40-100BX
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-24, Nylon, Grade 5, Zinc Plated, 0.335 in Ht, 1500 PK 38NS5
- ZORO SELECT Lock Nut, 1/2"-13, Steel, Grade B, Wax, 0.262 in Ht, 300 PK 50NOB
- ZORO SELECT Self Clinching Lock Nut, #10-32, Steel, Zinc Plated, 8000 PK 11-1NCL
- NEWPORT FASTENERS Nylon Insert Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 100 PK 755882-PR-100
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-16, Steel, Grade C, Yellow Zinc, 27/64 in Ht, 50 PK U12920.037.0001
- Zoro Select Lock Nuts