KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-28 Grade C Yellow Zinc Finish Steel Top Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G1205687| Mfr #: SLFI80251-100P

$6.82 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Material Grade: Grade C
Dia./Thread Size: 1/4"-28
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1205687 Mfr #: SLFI80251-100P
Fastener Thread Type: UNF (Fine)Material Grade: Grade C
Dia./Thread Size: 1/4"-28Flange Dia.: -
Nut Standards: IFI-100/107Width Across Flats: 7/16"
Nut Style: Top LockBasic Material: Steel
Fastener Finish: Zinc YellowNut Height: 7/32"
Fastener Thread Direction: Right HandItem: Lock Nut
System of Measurement: InchCountry of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Top Lock, System of Measurement Inch, Steel, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Dia./Thread Size 1/4 In.-28, Material Grade Grade C, Width Across Flats 7/16 In., Nut Height 7/32 In., Nut Standards IFI-100/107, Flange Dia. -, Package Quantity 100

Reviews