20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

2-1/2"-12 Grade 2 Plain Finish Steel Nylon Insert Lock Nut, 1 pk.

VALUE BRAND| Zoro #: G1220825| Mfr #: 4FJA1

$159.75 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1220825 Mfr #: 4FJA1
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Item: Lock NutFastener Thread Type: UNF
Width Across Flats: 4"Fastener Finish: Plain
Material Grade: Grade 2Dia./Thread Size: 2-1/2"-12
Basic Material: SteelNut Standards: IFI-100/107
Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 2-1/2 In.-12, Material Grade Grade 2, Width Across Flats 4 In., Nut Height 3-9/64 In., Nut Standards IFI-100/107, Flange Dia. -
Save 15%. Sign up for Z-mail.