2-1/2"-4 Grade 2 Plain Finish Steel Nylon Insert Lock Nut

VALUE BRAND| Zoro #: G1497395| Mfr #: 4FHZ9

$134.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: Grade 2
Dia./Thread Size: 2-1/2"-4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1497395 Mfr #: 4FHZ9
Fastener Thread Type: UNC (Coarse)Material Grade: Grade 2
Dia./Thread Size: 2-1/2"-4Flange Dia.: -
Nut Standards: IFI-100/107Width Across Flats: 4"
Nut Style: Nylon Insert Lock NutBasic Material: Steel
Fastener Finish: PlainNut Height: 3-9/64"
Fastener Thread Direction: Right HandItem: Lock Nut
System of Measurement: InchLocknut Series: NU - Heavy Lock Nut
Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 2-1/2 In.-4, Material Grade Grade 2, Width Across Flats 4 In., Nut Height 3-9/64 In., Nut Standards IFI-100/107, Flange Dia. -

Reviews