2"-12 Grade 2 Plain Finish Steel Nylon Insert Lock Nut

VALUE BRAND| Zoro #: G0554653| Mfr #: 4FHZ6

$44.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Material Grade: Grade 2
Dia./Thread Size: 2"-12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0554653 Mfr #: 4FHZ6
Fastener Thread Type: UNF (Fine)Material Grade: Grade 2
Dia./Thread Size: 2"-12Flange Dia.: -
Nut Standards: IFI-100/107Width Across Flats: 3-1/8"
Nut Style: Nylon Insert Lock NutBasic Material: Steel
Fastener Finish: PlainNut Height: 2-13/32"
Fastener Thread Direction: Right HandItem: Lock Nut
System of Measurement: InchLocknut Series: NU - Heavy Lock Nut
Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 2 In.-12, Material Grade Grade 2, Width Across Flats 3-1/8 In., Nut Height 2-13/32 In., Nut Standards IFI-100/107, Flange Dia. -

Reviews