KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2-3/4"-12 Grade 2 Plain Finish Steel Nylon Insert Lock Nut

VALUE BRAND| Zoro #: G1706853| Mfr #: 4FJA3

$169.07 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Material Grade: Grade 2
Dia./Thread Size: 2-3/4"-12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1706853 Mfr #: 4FJA3
Fastener Thread Type: UNF (Fine)Material Grade: Grade 2
Dia./Thread Size: 2-3/4"-12Flange Dia.: -
Nut Standards: IFI-100/107Width Across Flats: 4"
Nut Style: Nylon Insert Lock NutBasic Material: Steel
Fastener Finish: PlainNut Height: 3-9/64"
Fastener Thread Direction: Right HandItem: Lock Nut
System of Measurement: InchLocknut Series: NU - Heavy Lock Nut
Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Dia./Thread Size 2-3/4 In.-12, Material Grade Grade 2, Width Across Flats 4 In., Nut Height 3-9/64 In., Nut Standards IFI-100/107, Flange Dia. -, Locknut Series NU - Heavy Lock Nut

Reviews