2-3/4"-4 Grade 2 Plain Finish Steel Nylon Insert Lock Nut

VALUE BRAND| Zoro #: G2032667| Mfr #: 4FJA2

$173.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Nut Standards: IFI-100/107
Nut Style: Nylon Insert Lock Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2032667 Mfr #: 4FJA2
Fastener Thread Direction: Right HandNut Standards: IFI-100/107
Nut Style: Nylon Insert Lock NutWidth Across Flats: 4"
Fastener Thread Type: UNC (Coarse)Nut Height: 3-9/64"
Basic Material: SteelFlange Dia.: -
Dia./Thread Size: 2-3/4"-4Locknut Series: NU - Heavy Lock Nut
Fastener Finish: PlainMaterial Grade: Grade 2
Item: Lock NutSystem of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 2-3/4 In.-4, Material Grade Grade 2, Width Across Flats 4 In., Nut Height 3-9/64 In., Nut Standards IFI-100/107, Flange Dia. -

Reviews