#2-56 Plain Finish Nylon Lock Nut, 25 pk.

VALUE BRAND| Zoro #: G0900907| Mfr #: 0700256LN

$2.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0900907 Mfr #: 0700256LN
Item: Lock NutWidth Across Flats: 3/16"
Fastener Thread Direction: Right HandFastener Finish: Plain
Dia./Thread Size: #2-56Basic Material: Nylon
System of Measurement: InchFlange Dia.: -
Fastener Thread Type: UNCCountry of Origin (subject to change): United States

Product Description

Lock Nut, System of Measurement Inch, Nylon, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size #2-56, Width Across Flats 3/16 In., Nut Height 9/64 In., Flange Dia. -, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.