3"-4 Grade 2 Plain Finish Steel Nylon Insert Lock Nut, 1 pk.

VALUE BRAND| Zoro #: G1127341| Mfr #: 4FJA4

$261.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1127341 Mfr #: 4FJA4
System of Measurement: InchFastener Thread Direction: Right Hand
Item: Lock NutBasic Material: Steel
Flange Dia.: -Nut Standards: IFI-100/107
Fastener Thread Type: UNCNut Style: Nylon Insert Lock Nut
Width Across Flats: 4-5/8"Fastener Finish: Plain
Material Grade: Grade 2Dia./Thread Size: 3"-4
Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 3 In.-4, Material Grade Grade 2, Width Across Flats 4-5/8 In., Nut Height 3-41/64 In., Nut Standards IFI-100/107, Flange Dia. -

Product Reviews

Save 15%. Sign up for Z-mail.