#3-48 Plain Finish 18-8 Stainless Steel Nylon Insert Lock Nut, 50 pk.

VALUE BRAND| Zoro #: G2082814| Mfr #: 338094

$16.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2082814 Mfr #: 338094
Basic Material: Stainless SteelFastener Finish: Plain
System of Measurement: InchMaterial Grade: 18-8
Nut Style: Nylon Insert Lock NutFastener Thread Direction: Right Hand
Item: Lock NutFastener Thread Type: UNC
Nut Standards: ASME B18.16.6Width Across Flats: 1/4"
Dia./Thread Size: #3-48Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size #3-48, Material Grade 18-8, Width Across Flats 1/4 In., Nut Height 9/64 In., Nut Standards ASME B18.16.6, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.