#3-48 Grade 2 Zinc Plated Finish Steel Nylon Insert Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G0322987| Mfr #: U12300.009.0001

$6.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0322987 Mfr #: U12300.009.0001
Material Grade: Grade 2Nut Style: Nylon Insert Lock Nut
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Fastener Finish: Zinc PlatedBasic Material: Steel
Dia./Thread Size: #3-48Item: Lock Nut
Nut Standards: ASME B18.16.6Width Across Flats: 1/4"
Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size #3-48, Material Grade Grade 2, Width Across Flats 1/4 In., Nut Height 9/64 In., Nut Standards ASME B18.16.6, Flange Dia. -, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.