JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

3/4"-10 Plain Finish 316 Stainless Steel Nylon Insert Lock Nut, 1 pk.

VALUE BRAND| Zoro #: G1313383| Mfr #: 1WY67

$5.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1313383 Mfr #: 1WY67
Item: Lock NutMaterial Grade: 316
Fastener Finish: PlainBasic Material: Stainless Steel
Nut Style: Nylon Insert Lock NutSystem of Measurement: Inch
Fastener Thread Direction: Right HandNut Standards: IFI-100/107
Width Across Flats: 1-1/16"Dia./Thread Size: 3/4"-10
Country of Origin (subject to change): China

Product Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 3/4 In.-10, Material Grade 316, Width Across Flats 1-1/16 In., Nut Height 7/8 In., Nut Standards IFI-100/107

Product Reviews

Save 15%. Sign up for Z-mail.