Lock Nut, 3/4-10, Gr 9, Steel, ZP, PK50

VALUE BRAND |Zoro #: G1334471|Mfr #: 612150-PG

$69.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1334471 Mfr #: 612150-PG
Basic Material: SteelFastener Finish: Zinc Plated
System of Measurement: InchMaterial Grade: Grade 9
Item: Lock NutNut Style: Top Lock
Fastener Thread Direction: Right HandFastener Thread Type: UNC
Flange Dia.: -Width Across Flats: 1-1/8"
Dia./Thread Size: 3/4"-10Country of Origin (subject to change): United States

Product Description

Lock Nut, Nut Style Top Lock, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 3/4 In.-10, Material Grade Grade 9, Width Across Flats 1-1/8 In., Nut Height 13/16 In., Flange Dia. -, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.