KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4"-10 Grade A Zinc Plated Finish Steel Deformed Thread Lock Nut, 25 pk.

VALUE BRAND| Zoro #: G0360735| Mfr #: CLNI20750-025P

$15.07 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: Grade A
Dia./Thread Size: 3/4"-10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0360735 Mfr #: CLNI20750-025P
Fastener Thread Type: UNC (Coarse)Material Grade: Grade A
Dia./Thread Size: 3/4"-10Flange Dia.: -
Nut Standards: IFI-100/107Width Across Flats: 1-1/8"
Nut Style: Reversible Lock NutBasic Material: Steel
Fastener Finish: Zinc PlatedNut Height: 41/64"
Fastener Thread Direction: Right HandItem: Lock Nut
System of Measurement: InchCountry of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Deformed Thread Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 3/4 In.-10, Material Grade Grade A, Width Across Flats 1-1/8 In., Nut Height 41/64 In., Nut Standards IFI-100/107, Flange Dia. -, Package Quantity 25

Reviews