KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4"-10 Grade C Yellow Zinc Finish Steel Deformed Thread Lock Nut, 20 pk.

VALUE BRAND| Zoro #: G1203526| Mfr #: 3XTP1

$18.02 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: Grade C
Dia./Thread Size: 3/4"-10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1203526 Mfr #: 3XTP1
Fastener Thread Type: UNC (Coarse)Material Grade: Grade C
Dia./Thread Size: 3/4"-10Nut Standards: IFI-100/107
Width Across Flats: 1-1/8"Nut Style: Top Lock
Basic Material: SteelFastener Finish: Zinc Yellow
Nut Height: 21/32"Fastener Thread Direction: Right Hand
Item: Lock NutSystem of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Top Lock, System of Measurement Inch, Steel, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Dia./Thread Size 3/4 In.-10, Material Grade Grade C, Width Across Flats 1-1/8 In., Nut Height 21/32 In., Nut Standards IFI-100/107, Package Quantity 20

Reviews