Zoro Select
Lock Nut, 3/4-10, Steel, Zinc Yellow, 20 PK
Mfr # 4FAV5
Zoro # G1369471
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- System of Measurement Inch
- Thread Direction Right Hand
- Thread Type UNC
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 8, Black Oxide, 49/64 in Ht, 10 PK U12421.062.0002
- ZORO SELECT Lock Nut, 3/8"-16, Nylon, Yellow Zinc, 0.335 in Ht, 1000 PK 37NSTY
- ZORO SELECT Serrated Lock Nut, 3/8"-24, Steel, Grade A, Zinc Plated, 11/32 in Ht, 100 PK U11612.037.0001
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 37/64 in Ht, 25 PK U12100.050.0001
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 5/16 in Ht, 50 PK U51705.031.0001
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M10-1.50, Steel, Class 10, Zinc Plated, 10 mm Ht, 100 PK M12910.100.0001
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Brass, Not Graded, Plain, 1/4 in Ht, 25 PK 4FHX2
- ZORO SELECT Nylon Insert Lock Nut, M22-2.50, Steel, Class 5, Zinc Plated, 22 mm Ht, 10 PK M12300.220.0001
- ZORO SELECT Lock Nut, 5/16"-24, Steel, Wax, 1500 PK 32NY
- BALBOA Balboa BB50086 Union Split Nut without Screws BB50086
- MIDWEST FASTENER Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 15 PK 76982
- Zoro Select Lock Nuts