KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4"-10 Black Oxide Finish Steel Tooth Washer Lock Nut

VALUE BRAND| Zoro #: G1969055| Mfr #: Z0288

$6.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 3/4"-10
Flange Dia.: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1969055 Mfr #: Z0288
Fastener Thread Type: UNC (Coarse)Dia./Thread Size: 3/4"-10
Flange Dia.: 1-1/2"Width Across Flats: 1-3/4"
Nut Style: Tooth Washer Lock NutBasic Material: Steel
Fastener Finish: Black OxideNut Height: 9/16"
Fastener Thread Direction: Right HandItem: Lock Nut
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Lock Nut, Nut Style Tooth Washer Lock Nut, System of Measurement Inch, Steel, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 3/4 In.-10, Width Across Flats 1-3/4 In., Nut Height 9/16 In., Flange Dia. 1-1/2 In.

Reviews