Lock Nut, 3/4-16, Gr 2, Steel, ZP, PK25

VALUE BRAND| Zoro #: G2477885| Mfr #: NLFI20750NTE-025P

$15.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2477885 Mfr #: NLFI20750NTE-025P
System of Measurement: InchFastener Thread Type: UNF
Nut Style: Nylon Insert Lock NutFastener Thread Direction: Right Hand
Item: Lock NutWidth Across Flats: 1-1/8"
Fastener Finish: Zinc PlatedMaterial Grade: Grade 2
Dia./Thread Size: 3/4"-16Basic Material: Steel
Country of Origin (subject to change): Taiwan

Product Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 3/4 In.-16, Material Grade Grade 2, Width Across Flats 1-1/8 In., Nut Height 13/32 In., Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.