JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

3/4"-16 Grade 9 Zinc Plated Finish Steel Top Lock Nut, 50 pk.

VALUE BRAND| Zoro #: G0579993| Mfr #: 612160-PG

$78.66 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0579993 Mfr #: 612160-PG
Nut Style: Top LockItem: Lock Nut
System of Measurement: InchMaterial Grade: Grade 9
Fastener Finish: Zinc PlatedFastener Thread Direction: Right Hand
Basic Material: SteelFastener Thread Type: UNF
Width Across Flats: 1-1/8"Dia./Thread Size: 3/4"-16
Country of Origin (subject to change): United States

Product Description

Lock Nut, Nut Style Top Lock, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 3/4 In.-16, Material Grade Grade 9, Width Across Flats 1-1/8 In., Nut Height 13/16 In., Flange Dia. -, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.