3/4"-16 Grade A Zinc Plated Finish Steel Deformed Thread Lock Nut, 25 pk.

VALUE BRAND| Zoro #: G0300203| Mfr #: CLNFI20750-025P

$14.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0300203 Mfr #: CLNFI20750-025P
Basic Material: SteelFastener Finish: Zinc Plated
System of Measurement: InchItem: Lock Nut
Nut Standards: IFI-100/107Fastener Thread Direction: Right Hand
Flange Dia.: -Material Grade: Grade A
Dia./Thread Size: 3/4"-16Fastener Thread Type: UNF
Nut Style: Deformed Thread Lock NutWidth Across Flats: 1-1/8"
Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Deformed Thread Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 3/4 In.-16, Material Grade Grade A, Width Across Flats 1-1/8 In., Nut Height 41/64 In., Nut Standards IFI-100/107, Flange Dia. -, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.