20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

3/4"-16 Grade C Yellow Zinc Finish Steel Top Lock Nut, 20 pk.

VALUE BRAND| Zoro #: G0426343| Mfr #: 4FAV6

$15.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0426343 Mfr #: 4FAV6
Basic Material: SteelFastener Thread Direction: Right Hand
Item: Lock NutMaterial Grade: Grade C
Dia./Thread Size: 3/4"-16System of Measurement: Inch
Nut Style: Top LockFastener Thread Type: UNF
Nut Standards: IFI-100/107Width Across Flats: 1-1/8"
Fastener Finish: Zinc YellowCountry of Origin (subject to change): Taiwan

Product Description

Lock Nut, Nut Style Top Lock, System of Measurement Inch, Steel, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 3/4 In.-16, Material Grade Grade C, Width Across Flats 1-1/8 In., Nut Height 21/32 In., Nut Standards IFI-100/107, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.