KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8"-16 Plain Finish Brass Nylon Insert Lock Nut, 10 pk.

VALUE BRAND| Zoro #: G1119544| Mfr #: 4FHX3

$7.52 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 3/8"-16
Flange Dia.: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1119544 Mfr #: 4FHX3
Fastener Thread Type: UNC (Coarse)Dia./Thread Size: 3/8"-16
Flange Dia.: -Nut Standards: IFI-100/107
Width Across Flats: 9/16"Nut Style: Nylon Insert Lock Nut
Basic Material: BrassFastener Finish: Plain
Nut Height: 29/64"Fastener Thread Direction: Right Hand
Item: Lock NutSystem of Measurement: Inch
Locknut Series: NE - Regular Lock NutCountry of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 3/8 In.-16, Width Across Flats 9/16 In., Nut Height 29/64 In., Nut Standards IFI-100/107, Flange Dia. -, Package Quantity 10

Reviews