Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

3/8"-16 Plain Finish 18-8 Stainless Steel Tooth Washer Lock Nut, 25 pk.

VALUE BRAND| Zoro #: G1117112| Mfr #: 4CAJ7

$8.31 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Nut Style: Tooth Washer Lock Nut
Width Across Flats: 9/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1117112 Mfr #: 4CAJ7
Fastener Thread Direction: Right HandNut Style: Tooth Washer Lock Nut
Width Across Flats: 9/16"Fastener Thread Type: UNC (Coarse)
Nut Height: 25/64"Basic Material: Stainless Steel
Flange Dia.: 21/32"Dia./Thread Size: 3/8"-16
Item: Lock NutFastener Finish: Plain
Material Grade: 18-8System of Measurement: Inch
Country of Origin (subject to change): Taiwan

Description

Lock Nut, Nut Style Tooth Washer Lock Nut, System of Measurement Inch, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 3/8 In.-16, Material Grade 18-8, Width Across Flats 9/16 In., Nut Height 25/64 In., Flange Dia. 21/32 In., Package Quantity 25

Reviews