KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8"-16 Plain Finish 18-8 Stainless Steel Tooth Washer Lock Nut, 25 pk.

VALUE BRAND| Zoro #: G0985354| Mfr #: HFNIX037-025P

$10.15 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: 18-8
Dia./Thread Size: 3/8"-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0985354 Mfr #: HFNIX037-025P
Fastener Thread Type: UNC (Coarse)Material Grade: 18-8
Dia./Thread Size: 3/8"-16Flange Dia.: 47/64"
Width Across Flats: 9/16"Nut Style: Tooth Washer Lock Nut
Basic Material: Stainless SteelFastener Finish: Plain
Nut Height: 11/32"Fastener Thread Direction: Right Hand
Item: Lock NutSystem of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Tooth Washer Lock Nut, System of Measurement Inch, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 3/8 In.-16, Material Grade 18-8, Width Across Flats 9/16 In., Nut Height 11/32 In., Flange Dia. 47/64 In., Package Quantity 25

Reviews