Zoro Select
Serrated Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 15/64 in Ht, 100 PK
Mfr # 3HDX4
Zoro # G0725155
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Swivel Flange Hex
- Lock Type Serrated
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
Explore More Products
- ZORO SELECT Serrated Lock Nut, 5/16"-18, Steel, Grade A, Zinc Plated, 11/64 in Ht, 100 PK 3HDX3
- ZORO SELECT Serrated Lock Nut, 5/8"-11, Steel, Grade A, Zinc Plated, 13/32 in Ht, 25 PK 3HDX6
- ZORO SELECT Serrated Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 17/64 in Ht, 50 PK 3HDX5
- ZORO SELECT Nylon Insert Lock Nut, #10-32, Steel, Grade 2, Zinc Plated, 15/64 in Ht, 100 PK U12380.019.0002
- ZORO SELECT Self Threading Lock Nut, 1/4"-20, Nylon, Grade 6, Plain, 9/32 in Ht, 25 PK 0725020LN
- ZORO SELECT External Tooth Lock Washer Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 1/8 in Ht, 100 PK KEPI0-80-100P
- ZORO SELECT Nylon Insert Lock Nut, 1-1/2"-6, Steel, Grade 2, Zinc Plated, 1 43/64 in Ht, 5 PK U12705.150.0001
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 11/16 in Ht, 10 PK U12601.062.0001
- ZORO SELECT Lock Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 0.17 in Ht, 1500 PK 31NR5
- FOREVERBOLT Serrated Lock Nut, 1/4"-20, 316 Stainless Steel, Not Graded, NL-19, 15/64 in Ht, 25 PK FB3FHN1420P25
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 8 PK 64525
- Zoro Select Lock Nuts