KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8"-16 Grade 2 Zinc Plated Finish Steel Tooth Washer Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G0661525| Mfr #: 4CAK3

$10.69 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: Grade 2
Dia./Thread Size: 3/8"-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0661525 Mfr #: 4CAK3
Fastener Thread Type: UNC (Coarse)Material Grade: Grade 2
Dia./Thread Size: 3/8"-16Flange Dia.: 21/32"
Width Across Flats: 9/16"Nut Style: Tooth Washer Lock Nut
Basic Material: SteelFastener Finish: Zinc Plated
Nut Height: 25/64"Fastener Thread Direction: Right Hand
Item: Lock NutSystem of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Tooth Washer Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Dia./Thread Size 3/8 In.-16, Material Grade Grade 2, Width Across Flats 9/16 In., Nut Height 25/64 In., Flange Dia. 21/32 In., Package Quantity 100

Reviews