3/8"-16 Grade 2 Zinc Plated Finish Steel Nylon Insert Lock Nut, 50 pk.

VALUE BRAND| Zoro #: G1011236| Mfr #: 4CAP3

$8.11 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Nut Standards: IFI-100/107
Nut Style: Nylon Insert Lock Nut - Flanged
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1011236 Mfr #: 4CAP3
Fastener Thread Direction: Right HandNut Standards: IFI-100/107
Nut Style: Nylon Insert Lock Nut - FlangedWidth Across Flats: 9/16"
Fastener Thread Type: UNC (Coarse)Nut Height: 7/16"
Basic Material: SteelFlange Dia.: -
Dia./Thread Size: 3/8"-16Item: Lock Nut
Fastener Finish: Zinc PlatedMaterial Grade: Grade 2
System of Measurement: InchCountry of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 3/8 In.-16, Material Grade Grade 2, Width Across Flats 9/16 In., Nut Height 7/16 In., Nut Standards IFI-100/107, Flange Dia. -, Package Quantity 50

Reviews