JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Lock Nut, 3/8-16, Gr 8, Steel, Plain, PK15

VALUE BRAND| Zoro #: G2292814| Mfr #: 1KYV5

$7.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2292814 Mfr #: 1KYV5
Fastener Thread Direction: Right HandMaterial Grade: Grade 8
System of Measurement: InchFastener Finish: Plain
Basic Material: SteelItem: Lock Nut
Flange Dia.: 12/16"Dia./Thread Size: 3/8"-16
Country of Origin (subject to change): Taiwan

Product Description

Lock Nut, Nut Style Serrated Flange Nut, System of Measurement Inch, Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 3/8 In.-16, Material Grade Grade 8, Flange Dia. 12/16 In., Package Quantity 15

Product Reviews

Save 15%. Sign up for Z-mail.