3/8"-16 Grade 8 Yellow Zinc Finish Steel Tooth Washer Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G2285997| Mfr #: 3HDR7

$12.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2285997 Mfr #: 3HDR7
Basic Material: SteelFastener Finish: Zinc Yellow
System of Measurement: InchMaterial Grade: Grade 8
Fastener Thread Direction: Right HandItem: Lock Nut
Nut Style: Tooth Washer Lock NutNut Standards: ASME B18.16.6
Width Across Flats: 9/16"Dia./Thread Size: 3/8"-16
Fastener Thread Type: UNCCountry of Origin (subject to change): Taiwan

Product Description

Lock Nut, Nut Style Tooth Washer Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 3/8 In.-16, Material Grade Grade 8, Width Across Flats 9/16 In., Nut Height 29/64 In., Nut Standards ASME B18.16.6, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.