3/8"-16 Grade 9 Zinc Plated Finish Steel Top Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G1043113| Mfr #: 165552

$28.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1043113 Mfr #: 165552
Basic Material: SteelFastener Finish: Zinc Plated
System of Measurement: InchMaterial Grade: Grade 9
Item: Lock NutNut Style: Top Lock
Fastener Thread Direction: Right HandFastener Thread Type: UNC
Width Across Flats: 9/16"Dia./Thread Size: 3/8"-16
Flange Dia.: -Country of Origin (subject to change): United States

Product Description

Lock Nut, Nut Style Top Lock, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 3/8 In.-16, Material Grade Grade 9, Width Across Flats 9/16 In., Nut Height 13/32 In., Flange Dia. -, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.