JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

3/8"-16 Grade C Phosphate and Oil Finish Steel Deformed Thread Lock Nut, 50 pk.

VALUE BRAND| Zoro #: G0519102| Mfr #: U12120.037.0001

$11.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0519102 Mfr #: U12120.037.0001
System of Measurement: InchBasic Material: Steel
Fastener Thread Direction: Right HandMaterial Grade: Grade C
Fastener Finish: Phosphate and OilNut Standards: IFI-100/107
Item: Lock NutFlange Dia.: 0.810"
Fastener Thread Type: UNCNut Style: Deformed Thread Lock Nut
Width Across Flats: 9/16"Dia./Thread Size: 3/8"-16
Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Deformed Thread Lock Nut, System of Measurement Inch, Steel, Fastener Finish Phosphate and Oil, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 3/8 In.-16, Material Grade Grade C, Width Across Flats 9/16 In., Nut Height 27/64 In., Nut Standards IFI-100/107, Flange Dia. 0.810 In., Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.