20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

3/8"-16 Grade C Yellow Zinc Finish Steel Deformed Thread Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G2097137| Mfr #: 115239

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2097137 Mfr #: 115239
Basic Material: SteelFastener Thread Direction: Right Hand
Item: Lock NutMaterial Grade: Grade C
Dia./Thread Size: 3/8"-16System of Measurement: Inch
Flange Dia.: -Nut Style: Deformed Thread Lock Nut
Fastener Thread Type: UNCNut Standards: IFI-100/107
Width Across Flats: 9/16"Fastener Finish: Zinc Yellow
Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Deformed Thread Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 3/8 In.-16, Material Grade Grade C, Width Across Flats 9/16 In., Nut Height 21/64 In., Nut Standards IFI-100/107, Flange Dia. -, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.