KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8"-24 Plain Finish 18-8 Stainless Steel Tooth Washer Lock Nut, 20 pk.

VALUE BRAND| Zoro #: G2296506| Mfr #: 4CAJ8

$18.91 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: 18-8
Dia./Thread Size: 3/8"-24
Flange Dia.: 21/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2296506 Mfr #: 4CAJ8
Material Grade: 18-8Dia./Thread Size: 3/8"-24
Flange Dia.: 21/32"Width Across Flats: 9/16"
Nut Style: Tooth Washer Lock NutBasic Material: Stainless Steel
Fastener Finish: PlainNut Height: 25/64"
Fastener Thread Direction: Right HandItem: Lock Nut
System of Measurement: InchCountry of Origin (subject to change): Taiwan, Province of China

Description

Lock Nut, Nut Style Tooth Washer Lock Nut, System of Measurement Inch, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 3/8 In.-24, Material Grade 18-8, Width Across Flats 9/16 In., Nut Height 25/64 In., Flange Dia. 21/32 In., Package Quantity 20

Reviews