KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8"-24 Grade 2 Chrome Plated Finish Low Carbon Steel Nylon Insert Lock Nut, 5 pk.

VALUE BRAND| Zoro #: G0785994| Mfr #: MPB278H

$7.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: Grade 2
Fastener Thread Direction: Right Hand
Item: Lock Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0785994 Mfr #: MPB278H
Material Grade: Grade 2Fastener Thread Direction: Right Hand
Item: Lock NutFastener Thread Type: UNF (Fine)
Dia./Thread Size: 3/8"-24Flange Dia.: -
Nut Style: Nylon Insert Lock NutSystem of Measurement: Inch
Basic Material: SteelLocknut Series: NE - Regular Lock Nut
Fastener Finish: Chrome PlatedCountry of Origin (subject to change): Taiwan, Province of China

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Chrome Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Dia./Thread Size 3/8 In.-24, Material Grade Grade 2, Flange Dia. -, Locknut Series NE - Regular Lock Nut, Package Quantity 5

Reviews