KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8"-24 Grade 2 Zinc Plated Finish Steel Nylon Insert Lock Nut, 10 pk.

VALUE BRAND| Zoro #: G1191407| Mfr #: 4CAF3

$4.79 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Material Grade: Grade 2
Dia./Thread Size: 3/8"-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1191407 Mfr #: 4CAF3
Fastener Thread Type: UNF (Fine)Material Grade: Grade 2
Dia./Thread Size: 3/8"-24Flange Dia.: -
Nut Standards: IFI-100/107Width Across Flats: 9/16"
Nut Style: Nylon Insert Lock Nut with CapBasic Material: Steel
Fastener Finish: Zinc PlatedNut Height: 5/8"
Fastener Thread Direction: Right HandItem: Lock Nut
System of Measurement: InchCountry of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut with Cap, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Dia./Thread Size 3/8 In.-24, Material Grade Grade 2, Width Across Flats 9/16 In., Nut Height 5/8 In., Nut Standards IFI-100/107, Flange Dia. -, Package Quantity 10

Reviews