KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8"-24 Grade 2 Zinc Plated Finish Steel Serrated Flange Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G0333557| Mfr #: 4CAN5

$8.79 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Material Grade: Grade 2
Dia./Thread Size: 3/8"-24
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0333557 Mfr #: 4CAN5
Fastener Thread Type: UNF (Fine)Material Grade: Grade 2
Dia./Thread Size: 3/8"-24Flange Dia.: 47/64"
Width Across Flats: 9/16"Nut Style: Self Locking Flange Nut - Serrated
Basic Material: SteelFastener Finish: Zinc Plated
Nut Height: 11/32"Fastener Thread Direction: Right Hand
Item: Lock NutSystem of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Serrated Flange Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 3/8 In.-24, Material Grade Grade 2, Width Across Flats 9/16 In., Nut Height 11/32 In., Flange Dia. 47/64 In., Package Quantity 100

Reviews