Lock Nut, 3/8-24, Gr 5, Medium ZP, PK100

VALUE BRAND| Zoro #: G1291105| Mfr #: 142894

$8.67 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1291105 Mfr #: 142894
Fastener Finish: Zinc PlatedSystem of Measurement: Inch
Material Grade: Grade 5Nut Style: Nylon Insert Lock Nut
Nut Standards: ASME B18.16.6Fastener Thread Direction: Right Hand
Item: Lock NutFastener Thread Type: UNF
Width Across Flats: 9/16"Dia./Thread Size: 3/8"-24
Basic Material: Medium Carbon SteelCountry of Origin (subject to change): Taiwan

Product Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Medium Carbon Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 3/8 In.-24, Material Grade Grade 5, Width Across Flats 9/16 In., Nut Height 29/64 In., Nut Standards ASME B18.16.6, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.