KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#4-40 Plain Finish 18-8 Stainless Steel Tooth Washer Lock Nut, 25000 pk.

VALUE BRAND| Zoro #: G0923246| Mfr #: 4EFY3

$944.07 /pk

This item ships free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: 18-8
Dia./Thread Size: #4-40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0923246 Mfr #: 4EFY3
Fastener Thread Type: UNC (Coarse)Material Grade: 18-8
Dia./Thread Size: #4-40Flange Dia.: -
Width Across Flats: 1/4"Nut Style: Tooth Washer Lock Nut
Basic Material: Stainless SteelFastener Finish: Plain
Nut Height: 9/64"Fastener Thread Direction: Right Hand
Item: Lock NutSystem of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Tooth Washer Lock Nut, System of Measurement Inch, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size #4-40, Material Grade 18-8, Width Across Flats 1/4 In., Nut Height 9/64 In., Flange Dia. -, Package Quantity 25000

Reviews