#4-40 Grade 2 Zinc Plated Finish Steel Tooth Washer Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G1825187| Mfr #: KEPI0-40-100P

$1.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1825187 Mfr #: KEPI0-40-100P
Fastener Thread Direction: Right HandItem: Lock Nut
Item: Lock NutFlange Dia.: 3/32"
Fastener Thread Type: UNCWidth Across Flats: 1/4"
Fastener Finish: Zinc PlatedDia./Thread Size: #4-40
Basic Material: SteelSystem of Measurement: Inch
Nut Style: Tooth Washer Lock NutMaterial Grade: Grade 2
Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Tooth Washer Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size #4-40, Material Grade Grade 2, Width Across Flats 1/4 In., Nut Height 7/64 In., Flange Dia. 3/32 In., Package Quantity 100
Save 15%. Sign up for Z-mail.