JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#4-40 Grade 2 Zinc Plated Finish Steel Tooth Washer Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G2471691| Mfr #: NLMSI20-40NTM-100P

$2.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2471691 Mfr #: NLMSI20-40NTM-100P
Fastener Thread Direction: Right HandBasic Material: Steel
Material Grade: Grade 2Nut Style: Nylon Insert Lock Nut
Fastener Finish: Zinc PlatedSystem of Measurement: Inch
Dia./Thread Size: #4-40Item: Lock Nut
Width Across Flats: 1/4"Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Tooth Washer Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size #4-40, Material Grade Grade 2, Width Across Flats 1/4 In., Nut Height 5/64 In., Flange Dia. -, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.