KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#4-40 Plain Finish Nylon Lock Nut, 25 pk.

VALUE BRAND| Zoro #: G0321937| Mfr #: 0700440LN

$2.22 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: #4-40
Flange Dia.: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0321937 Mfr #: 0700440LN
Fastener Thread Type: UNC (Coarse)Dia./Thread Size: #4-40
Flange Dia.: -Nut Standards: IFI
Width Across Flats: 1/4"Nut Style: Self Threading Lock Nut
Basic Material: NylonFastener Finish: Plain
Nut Height: 3/16"Fastener Thread Direction: Right Hand
Item: Lock NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Lock Nut, System of Measurement Inch, Nylon, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size #4-40, Width Across Flats 1/4 In., Nut Height 3/16 In., Flange Dia. -, Package Quantity 25

Reviews