JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

5/16"-18 Plain Finish 18-8 Stainless Steel Tooth Washer Lock Nut, 25 pk.

VALUE BRAND| Zoro #: G0663896| Mfr #: HFNIX031-025P

$4.70 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0663896 Mfr #: HFNIX031-025P
Fastener Thread Direction: Right HandItem: Lock Nut
Item: Lock NutFlange Dia.: 21/32"
Fastener Finish: PlainMaterial Grade: 18-8
Dia./Thread Size: 5/16"-18Basic Material: Stainless Steel
System of Measurement: InchNut Style: Tooth Washer Lock Nut
Width Across Flats: 1/2"Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Tooth Washer Lock Nut, System of Measurement Inch, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 5/16 In.-18, Material Grade 18-8, Width Across Flats 1/2 In., Nut Height 9/32 In., Flange Dia. 21/32 In., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.