KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-18 Plain Finish 18-8 Stainless Steel Tooth Washer Lock Nut, 25 pk.

VALUE BRAND| Zoro #: G0467476| Mfr #: KEPIX031-025P

$5.27 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: 18-8
Dia./Thread Size: 5/16"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0467476 Mfr #: KEPIX031-025P
Fastener Thread Type: UNC (Coarse)Material Grade: 18-8
Dia./Thread Size: 5/16"-18Flange Dia.: 37/64"
Width Across Flats: 1/2"Nut Style: Tooth Washer Lock Nut
Basic Material: Stainless SteelFastener Finish: Plain
Nut Height: 21/64"Fastener Thread Direction: Right Hand
Item: Lock NutSystem of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Tooth Washer Lock Nut, System of Measurement Inch, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 5/16 In.-18, Material Grade 18-8, Width Across Flats 1/2 In., Nut Height 21/64 In., Flange Dia. 37/64 In., Package Quantity 25

Reviews