KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-18 18-8 Stainless Steel Nylon Insert Lock Nut, 10 pk.

VALUE BRAND| Zoro #: G0570902| Mfr #: 4CAE2

$6.12 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: 18-8
Dia./Thread Size: 5/16"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0570902 Mfr #: 4CAE2
Fastener Thread Type: UNC (Coarse)Material Grade: 18-8
Dia./Thread Size: 5/16"-18Flange Dia.: -
Nut Standards: IFI-100/107Width Across Flats: 1/2"
Nut Style: Nylon Insert Lock Nut with CapBasic Material: Stainless Steel
Fastener Finish: WaxedNut Height: 1/2"
Fastener Thread Direction: Right HandItem: Lock Nut
System of Measurement: InchCountry of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Stainless Steel, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 5/16 In.-18, Material Grade 18-8, Width Across Flats 1/2 In., Nut Height 1/2 In., Nut Standards IFI-100/107, Flange Dia. -, Package Quantity 10

Reviews