KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-18 Grade 2 Chrome Plated Finish Low Carbon Steel Nylon Insert Lock Nut, 5 pk.

VALUE BRAND| Zoro #: G1472353| Mfr #: MPB3255

$5.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: Grade 2
Dia./Thread Size: 5/16"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1472353 Mfr #: MPB3255
Fastener Thread Type: UNC (Coarse)Material Grade: Grade 2
Dia./Thread Size: 5/16"-18Flange Dia.: -
Width Across Flats: 1/2"Nut Style: Nylon Insert Lock Nut
Basic Material: SteelFastener Finish: Chrome Plated
Nut Height: 11/32"Fastener Thread Direction: Right Hand
Item: Lock NutSystem of Measurement: Inch
Locknut Series: NE - Regular Lock NutCountry of Origin (subject to change): Taiwan, Province of China

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Low Carbon Steel, Fastener Finish Chrome Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 5/16 In.-18, Material Grade Grade 2, Width Across Flats 1/2 In., Nut Height 11/32 In., Flange Dia. -, Package Quantity 5

Reviews