JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

5/16"-18 Grade 2 Zinc Plated Finish Steel Tooth Washer Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G0268536| Mfr #: NLI20310NU-100P

$6.41 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0268536 Mfr #: NLI20310NU-100P
System of Measurement: InchItem: Lock Nut
Nut Style: Nylon Insert Lock NutFastener Thread Direction: Right Hand
Item: Lock NutDia./Thread Size: 5/16"-18
Basic Material: SteelWidth Across Flats: 9/16"
Fastener Finish: Zinc PlatedMaterial Grade: Grade 2
Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Tooth Washer Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 5/16 In.-18, Material Grade Grade 2, Width Across Flats 9/16 In., Nut Height 7/16 In., Flange Dia. -, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.