STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

5/16"-18 Grade 2 Zinc Plated Finish Steel Tooth Washer Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G1000964| Mfr #: 4CAK1

$4.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Nut Style: Tooth Washer Lock Nut
Width Across Flats: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1000964 Mfr #: 4CAK1
Fastener Thread Direction: Right HandNut Style: Tooth Washer Lock Nut
Width Across Flats: 1/2"Fastener Thread Type: UNC (Coarse)
Nut Height: 21/64"Basic Material: Steel
Flange Dia.: 37/64"Dia./Thread Size: 5/16"-18
Item: Lock NutFastener Finish: Zinc Plated
Material Grade: Grade 2System of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Tooth Washer Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 5/16 In.-18, Material Grade Grade 2, Width Across Flats 1/2 In., Nut Height 21/64 In., Flange Dia. 37/64 In., Package Quantity 100

Reviews