5/16"-18 Grade 2 Zinc Plated Finish Steel Nylon Insert Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G1575226| Mfr #: 4CAP2

$10.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Fastener Finish: Zinc Plated
Item: Lock Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1575226 Mfr #: 4CAP2
Basic Material: SteelFastener Finish: Zinc Plated
Item: Lock NutWidth Across Flats: 1/2"
Nut Standards: IFI-100/107Material Grade: Grade 2
Fastener Thread Type: UNC (Coarse)Nut Height: 3/8"
Flange Dia.: -Fastener Thread Direction: Right Hand
System of Measurement: InchNut Style: Nylon Insert Lock Nut - Flanged
Dia./Thread Size: 5/16"-18Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut - Flanged, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Dia./Thread Size 5/16 In.-18, Material Grade Grade 2, Width Across Flats 1/2 In., Nut Height 3/8 In., Nut Standards IFI-100/107, Flange Dia. -, Package Quantity 100

Reviews