KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-18 Grade 2 Zinc Plated Finish Steel Nylon Insert Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G1352504| Mfr #: NLI2031NTE-100P

$4.41 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: Grade 2
Dia./Thread Size: 5/16"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1352504 Mfr #: NLI2031NTE-100P
Fastener Thread Type: UNC (Coarse)Material Grade: Grade 2
Dia./Thread Size: 5/16"-18Flange Dia.: -
Width Across Flats: 1/2"Nut Style: Nylon Insert Lock Nut
Basic Material: SteelFastener Finish: Zinc Plated
Nut Height: 1/4"Fastener Thread Direction: Right Hand
Item: Lock NutSystem of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 5/16 In.-18, Material Grade Grade 2, Width Across Flats 1/2 In., Nut Height 1/4 In., Flange Dia. -, Package Quantity 100

Reviews