LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

5/16"-18 Grade 8 Plain Finish Steel Nylon Insert Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G1139363| Mfr #: U12411.031.0001

$8.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Lock Nut
Width Across Flats: 1/2"
Nut Height: 11/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1139363 Mfr #: U12411.031.0001
Item: Lock NutWidth Across Flats: 1/2"
Nut Height: 11/32"Fastener Thread Direction: Right Hand
System of Measurement: InchNut Standards: ASME B18.16.6
Basic Material: SteelMaterial Grade: Grade 8
Fastener Finish: Black OxideDia./Thread Size: 5/16"-18
Nut Style: Nylon Insert Lock NutCountry of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 5/16 In.-18, Material Grade Grade 8, Width Across Flats 1/2 In., Nut Height 11/32 In., Nut Standards ASME B18.16.6, Package Quantity 100

Reviews